Flange, Stainless Steel, 6 in
- Mfr # 4381001240
- Zoro # G300442132
product price:Â
$
54.49
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B16.5
Flange Thickness
3/4 in
Number of Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381001240
- Zoro #
- G300442132
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B16.5
- Number of Bolt Holes
- 4
- Material Grade
- 316/316L
- Connection Surface
- Raised
- Maximum Operating Pressure
- 285 psi
- Class
- Class 150
- Finish/Coating
- Plain
- Gravity Flow
- Pressure
Dimensions
- Flange Thickness
- 3/4 in
- Nominal Pipe Size
- 2 in
- Bolt Hole Diameter
- 3/4 in
- Bolt Circle Diameter
- 4 3/4 in
- Flange Outside Diameter
- 6 in
Description
The ZORO SELECT - 4381001240 is a stainless steel pipe flange intended for use in pipe joining applications in accordance with standard piping practices. Made from stainless steel suitable for applications requiring corrosion resistance, it features a raised face connection surface to create pressure-tight joints with gaskets and bolts. This Schedule 10 Weld Neck Flange corresponds to a nominal pipe size of 2 inches and conforms to ASME A182 and ASME B16.5 standards for dimensions and compatibility.
Key Features:
- Material: 316/316L stainless steel suitable for applications requiring corrosion resistance.
- Specific Fitting Shape: Schedule 10 Weld Neck Flange.
- Nominal Pipe Size: 2 inches.
- Connection Surface: Raised Face for gasket sealing.
- Number of Bolt Holes: 4 holes.
- Bolt Circle Diameter: 4 3/4 inches center-to-center across bolt holes.
- Bolt Hole Diameter: 3/4 inch diameter for bolt passage.
- Flange Outside Diameter: 6 inches measured across the flange.
- Flange Thickness: 3/4 inch measured perpendicular to flange face.
- Standards: ASME A182; ASME B16.5 for dimensions and compatibility.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.