Shop ZORO SELECT

Flange, Steel, Threaded, 6 1/2 in

  • Mfr # BULK-PF-597
  • Zoro # G900425177

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Pipe Fitting Material
Steel
Temp. Range
80 Degrees to 780 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-597
Zoro #
G900425177
UPC #
193005131838
Country of Origin
China

Dimensions

Flange Outside Diameter
6 1/2 in
Bolt Hole Diameter
5/8 in
Flange Thickness
13/16 in
Nominal Pipe Size
2 in
Overall Length
6 1/2 in
Bolt Circle Diameter
5 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Details

Item
Metal Pipe Flange
Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A105, ASTM A123
Pipe Fitting Material
Steel
Temp. Range
80 Degrees to 780 Degrees F
Color
Silver
Number of Bolt Holes
8
Max. Steam Pressure
725 psi
Maximum Operating Pressure
725 psi @ 72 Degrees F
Class
Class 300
Connection Surface
Raised
Application
Air, Fuels, Non-Potable Water, Oils, Gases
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
Schedule 80
Finish/Coating
Galvanized
Minimum Operating Temperature
80 Degrees F
Material Grade
A105
Gravity Flow
Pressure
Maximum Operating Temperature
780 Degrees F
Pipe Connection Type
Threaded
Wire Color
Silver

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x FNPT, 6 1/2 in Flange Outside Diameter, 13/16 in Flange Thickness, 6 1/2 in Overall Length, Steel, Galvanized, A105, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 5 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.