Zoro Homepage

FLAT 10 X 5 6060 EXT ALUM NMFC#13160

  • Mfr # F010056060-1

  • Zoro # G513874447


product price: $60.29
/pk 6, $10.05/ea

Key Features

Standards
EN 15088, EN 573-3, EN 755
Tensile Strength
31,175 psi
Temper
T66
Fabrication
Extruded
Overall Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F010056060-1
Zoro #
G513874447
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
10 mm
Thickness
5 mm
Overall Length
12 in

Details

Standards
EN 15088, EN 573-3, EN 755
Tensile Strength
31,175 psi
Temper
T66
Fabrication
Extruded
Material
Aluminum
Brinell Hardness
75 BHN
Heat Treatment
Annealed
Mechanical Finish
Mill
Yield Strength
23,200 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-0.20 mm
Material Grade
6060
Item
Aluminum Flat Bar
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.