FLAT 15 X 5 6060 EXT ALUM NMFC#13160
Mfr # F015056060-1
Zoro # G413875315
product price: $66.29
/pk 6, $11.05/eaKey Features
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Yield Strength
23,200 psi
Brinell Hardness
75 BHN
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F015056060-1
Zoro #
G413875315
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Thickness
5 mm
Overall Width
15 mm
Details
Item
Aluminum Flat Bar
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Yield Strength
23,200 psi
Brinell Hardness
75 BHN
Heat Treatment
Annealed
Standards
EN 15088, EN 573-3, EN 755
Material Grade
6060
Tensile Strength
31,175 psi
Rockwell Hardness
Not Rated
Fabrication
Extruded
Temper
T66
Thickness Tolerance
+/-0.20 mm
Material
Aluminum
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat
Description
Aluminum Flat Bar, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.