Zoro Homepage

FLAT 20 X 6 6060 EXT ALUM NMFC#13160

  • Mfr # F020066060-6

  • Zoro # G213875294


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
23,200 psi
Tensile Strength
31,175 psi
Mechanical Finish
Mill
Standards
EN 15088, EN 573-3, EN 755
Material Grade
6060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F020066060-6
Zoro #
G213875294
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Length
6 ft
Overall Width
20 mm

Details

Yield Strength
23,200 psi
Tensile Strength
31,175 psi
Mechanical Finish
Mill
Standards
EN 15088, EN 573-3, EN 755
Material Grade
6060
Heat Treatable
Not Heat Treatable
Material
Aluminum
Item
Aluminum Flat Bar
Heat Treatment
Annealed
Temper
T66
Fabrication
Extruded
Thickness Tolerance
+/-0.20 mm
Brinell Hardness
75 BHN
Rockwell Hardness
Not Rated
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.