FLAT 25 X 10 6060 EXT ALUM NMFC#13160
Mfr # F025106060-3
Zoro # G813875342
product price: $93.19
/ea
Free Shipping & Returns
Key Features
Overall Width
25 mm
Brinell Hardness
75 BHN
Thickness Tolerance
+/-0.25 mm
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F025106060-3
Zoro #
G813875342
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
25 mm
Overall Length
36 in
Thickness
10 mm
Details
Brinell Hardness
75 BHN
Thickness Tolerance
+/-0.25 mm
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Fabrication
Extruded
Material Grade
6060
Yield Strength
23,200 psi
Tensile Strength
31,175 psi
Temper
T66
Material
Aluminum
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Item
Aluminum Flat Bar
Standards
EN 15088, EN 573-3, EN 755
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.