FLAT 25 X 10 6060 EXT ALUM NMFC#13160
Mfr # F025106060-6
Zoro # G113875325
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
Not Rated
Thickness
10 mm
Temper
T66
Overall Length
6 ft
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F025106060-6
Zoro #
G113875325
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
10 mm
Overall Length
6 ft
Overall Width
25 mm
Details
Rockwell Hardness
Not Rated
Temper
T66
Material
Aluminum
Mechanical Finish
Mill
Heat Treatment
Annealed
Item
Aluminum Flat Bar
Material Grade
6060
Tensile Strength
31,175 psi
Fabrication
Extruded
Yield Strength
23,200 psi
Standards
EN 15088, EN 573-3, EN 755
Thickness Tolerance
+/-0.25 mm
Heat Treatable
Not Heat Treatable
Brinell Hardness
75 BHN
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.