FLAT 25 X 20 6060 EXT ALUM NMFC#13160
Mfr # F025206060-6
Zoro # G713874452
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Overall Width
25 mm
Heat Treatable
Not Heat Treatable
Thickness
20 mm
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F025206060-6
Zoro #
G713874452
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
25 mm
Thickness
20 mm
Overall Length
6 ft
Details
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Fabrication
Extruded
Tensile Strength
31,175 psi
Yield Strength
23,200 psi
Temper
T66
Item
Aluminum Flat Bar
Material
Aluminum
Standards
EN 15088, EN 573-3, EN 755
Thickness Tolerance
+/-0.30 mm
Material Grade
6060
Brinell Hardness
75 BHN
Heat Treatment
Annealed
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.