Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 25 X 6 6060 EXT ALUM NMFC#13160

  • Mfr # F025066060-3

  • Zoro # G913875327


product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns

Key Features

Temper
T66
Thickness Tolerance
+/-0.20 mm
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
Overall Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F025066060-3
Zoro #
G913875327
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
25 mm
Overall Length
36 in
Thickness
6 mm

Details

Temper
T66
Thickness Tolerance
+/-0.20 mm
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
Brinell Hardness
75 BHN
Material
Aluminum
Yield Strength
23,200 psi
Item
Aluminum Flat Bar
Rockwell Hardness
Not Rated
Fabrication
Extruded
Material Grade
6060
Tensile Strength
31,175 psi
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.