Zoro Homepage

FLAT 30 X 20 6060 EXT ALUM NMFC#13160

  • Mfr # F030206060-6

  • Zoro # G813874321


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Brinell Hardness
75 BHN
Overall Width
30 mm
Thickness
20 mm
Material Grade
6060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F030206060-6
Zoro #
G813874321
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
30 mm
Thickness
20 mm
Overall Length
6 ft

Details

Mechanical Finish
Mill
Brinell Hardness
75 BHN
Material Grade
6060
Standards
EN 15088, EN 573-3, EN 755
Heat Treatable
Not Heat Treatable
Item
Aluminum Flat Bar
Rockwell Hardness
Not Rated
Tensile Strength
31,175 psi
Temper
T66
Material
Aluminum
Heat Treatment
Annealed
Thickness Tolerance
+/-0.30 mm
Fabrication
Extruded
Yield Strength
23,200 psi
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.