Zoro Homepage

FLAT 30 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F030086060-3

  • Zoro # G513874294


product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns

Key Features

Overall Width
30 mm
Material Grade
6060
Temper
T66
Yield Strength
23,200 psi
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F030086060-3
Zoro #
G513874294
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
30 mm
Overall Length
36 in
Thickness
8 mm

Details

Material Grade
6060
Temper
T66
Yield Strength
23,200 psi
Heat Treatable
Not Heat Treatable
Material
Aluminum
Standards
EN 15088, EN 573-3, EN 755
Thickness Tolerance
+/-0.25 mm
Item
Aluminum Flat Bar
Brinell Hardness
75 BHN
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Fabrication
Extruded
Tensile Strength
31,175 psi
Heat Treatment
Annealed
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.