Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat, 3003 Alum, 1/8 In T, 1 1/2 In x 6 Ft

  • Mfr # SB-3003-0125-15-72

  • Zoro # G1931535


product price: $46.19
/ea

Key Features

Material
Aluminum
Yield Strength
16,000 psi
Thickness
0.125 in
Temper
H14
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-3003-0125-15-72
Zoro #
G1931535
UPC #
847554024713
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Thickness (Decimal)
0.125 in
Width
1-1/2"
Width and Length
1-1/2 in x 72 in
Length Tolerance
+0.06 in/0 in
Width Tolerance
+0.06 in/0 in
Length
72"
Overall Length
6 ft
Overall Width
1 1/2 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
16,000 psi
Temper
H14
Finish
Mill
Hardness Scale
BHN
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
22,000 psi
Typical Yield Strength (PSI)
16,000 to 21,000
Alloy Type
3003
Alloy Type - Aluminum
3003
Typical Hardness
40
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
22,000 psi
Shape
Rectangular
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
3003
Tolerance Rating
Standard
Brinell Hardness
40 BHN
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
47 HRB
Flatness Tolerance
Not Rated
Fabrication
Cold Rolled
Galvanized
Not Galvanized

Description

Aluminum Rectangular Bar, Aluminum, 3003, H14, Rectangular, 6 ft Overall Length, Length Tolerance +0.06 in/0 in, 1 1/2 in Overall Width, Width Tolerance +0.06 in/0 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 16,000 psi, Tensile Strength 22,000 psi, 40 BHN Brinell Hardness, 47 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.