Zoro Homepage

FLAT 35 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F035086060-3

  • Zoro # G413874295


product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Thickness
8 mm
Overall Length
36 in
Overall Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F035086060-3
Zoro #
G413874295
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
8 mm
Overall Length
36 in
Overall Width
35 mm

Details

Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Material Grade
6060
Heat Treatment
Annealed
Item
Aluminum Flat Bar
Temper
T66
Thickness Tolerance
+/-0.25 mm
Brinell Hardness
75 BHN
Fabrication
Extruded
Heat Treatable
Not Heat Treatable
Yield Strength
23,200 psi
Material
Aluminum
Standards
EN 15088, EN 573-3, EN 755
Tensile Strength
31,175 psi
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.