FLAT 40 X 10 6060 EXT ALUM NMFC#13160
Mfr # F040106060-3
Zoro # G813874307
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Thickness
10 mm
Temper
T66
Thickness Tolerance
+/-0.25 mm
Tensile Strength
31,175 psi
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F040106060-3
Zoro #
G813874307
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
10 mm
Overall Length
36 in
Overall Width
40 mm
Details
Item
Aluminum Flat Bar
Temper
T66
Thickness Tolerance
+/-0.25 mm
Tensile Strength
31,175 psi
Heat Treatable
Not Heat Treatable
Fabrication
Extruded
Material
Aluminum
Heat Treatment
Annealed
Yield Strength
23,200 psi
Standards
EN 15088, EN 573-3, EN 755
Material Grade
6060
Rockwell Hardness
Not Rated
Brinell Hardness
75 BHN
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.