Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 40 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F040086060-6

  • Zoro # G713874483


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
23,200 psi
Overall Length
6 ft
Thickness Tolerance
+/-0.25 mm
Overall Width
40 mm
Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F040086060-6
Zoro #
G713874483
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Overall Width
40 mm
Thickness
8 mm

Details

Yield Strength
23,200 psi
Thickness Tolerance
+/-0.25 mm
Temper
T66
Material
Aluminum
Fabrication
Extruded
Item
Aluminum Flat Bar
Brinell Hardness
75 BHN
Heat Treatable
Not Heat Treatable
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
Tensile Strength
31,175 psi
Material Grade
6060
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.