Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 50 X 10 6060 EXT ALUM NMFC#13160

  • Mfr # F050106060-3

  • Zoro # G613874316


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
Not Rated
Brinell Hardness
75 BHN
Thickness Tolerance
+/-0.25 mm
Yield Strength
23,200 psi
Overall Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F050106060-3
Zoro #
G613874316
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
50 mm
Overall Length
36 in
Thickness
10 mm

Details

Rockwell Hardness
Not Rated
Brinell Hardness
75 BHN
Thickness Tolerance
+/-0.25 mm
Yield Strength
23,200 psi
Material
Aluminum
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material Grade
6060
Tensile Strength
31,175 psi
Item
Aluminum Flat Bar
Fabrication
Extruded
Heat Treatment
Annealed
Temper
T66
Standards
EN 15088, EN 573-3, EN 755
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.