FLAT 80 X 20 6060 EXT ALUM NMFC#13160
Mfr # F080206060-6
Zoro # G113874700
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.40 mm
Material Grade
6060
Thickness
20 mm
Fabrication
Extruded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F080206060-6
Zoro #
G113874700
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
20 mm
Overall Length
6 ft
Overall Width
80 mm
Details
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.40 mm
Material Grade
6060
Fabrication
Extruded
Mechanical Finish
Mill
Standards
EN 15088, EN 573-3, EN 755
Heat Treatment
Annealed
Material
Aluminum
Item
Aluminum Flat Bar
Tensile Strength
31,175 psi
Yield Strength
23,200 psi
Temper
T66
Rockwell Hardness
Not Rated
Brinell Hardness
75 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat
Description
Aluminum Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.