Zoro Homepage

Flat Bar Stock, Aluminum, 1 in Over. W

  • Mfr # 18101_96_0

  • Zoro # G803044383


product price: $41.29
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T52
Length Tolerance
+0.125 in/0 in
Standards
AMS-QQ-A-200/9, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18101_96_0
Zoro #
G803044383
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width and Length
1 in x 96 in
Width Tolerance
+/-0.012 in
Thickness (Decimal)
0.5 in
Thickness
0.5 in
Overall Length
8 ft
Overall Width
1 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Finish
Unpolished
Temper
T52
Standards
AMS-QQ-A-200/9, ASTM B221
Hardness Scale
BHN
Thickness Tolerance
+/-0.009 in
Typical Hardness
60
Typical Yield Strength (PSI)
21,000 psi
Metal Fabrication Process
Extruded
Alloy Type - Aluminum
6063
Typical Tensile Strength (PSI)
27,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Brinell Hardness
60 BHN
Shape
Rectangular
System of Measurement
Inch
Mechanical Finish
Mill
Yield Strength
21,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
27,000 psi
Fabrication
Extruded
Material Grade
6063
Heat Treatable
Heat Treatable

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.5 in, Width and Length 1 in x 96 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.009 in, Width Tolerance +/-0.012 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.