Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 1/4 in Over. W

  • Mfr # 24S.25-12

  • Zoro # G501840706


product price: $13.19
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.25 in
Temper
T4
Width Tolerance
+/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24S.25-12
Zoro #
G501840706
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Width Tolerance
+/-0.008 in
Length Tolerance
+/-1 in
Width and Length
1/4 in x 12 in
Thickness (Decimal)
0.25 in
Overall Length
12 in
Overall Width
1/4 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T4
Typical Tensile Strength (PSI)
68,000 psi
Tensile Strength
68,000 psi
Thickness Tolerance
+/-0.008 in
Finish
Mill
Hardness Scale
BHN
Typical Hardness
120
Standards
ASTM B221, AMS QQ-A-200/3
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
47,000 psi
Alloy Type - Aluminum
2024
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Rockwell Hardness
120 HRB
Shape
Flat
Brinell Hardness
120 BHN
Fabrication
Cold Drawn
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Material Grade
2024
Tolerance Rating
Standard
Appearance
Plain
Heat Treatable
Heat Treatable
Vickers Hardness
Not Available
Heat Treatment
Tempered
Flatness Tolerance
+/-0.006 in
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Elongation
13 %

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T4, Flat, 12 in Overall Length, Length Tolerance +/-1 in, 1/4 in Overall Width, Width Tolerance +/-0.008 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.