Zoro Homepage

Flat Bar Stock, Aluminum, 1.5 in Over. W

  • Mfr # 13317_36_0

  • Zoro # G202646577


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.5 in
Temper
T651
Typical Yield Strength (PSI)
73,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13317_36_0
Zoro #
G202646577
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width and Length
1 1/2 x 36 in
Thickness (Decimal)
0.5 in
Width Tolerance
+/-0.003 in
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Overall Width
1 1/2 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Typical Yield Strength (PSI)
73,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Thickness Tolerance
+/-0.002 in
Typical Hardness
150
Metal Fabrication Process
Cold Worked
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
80,000 psi
Hardness Scale
BHN
Standards
AMS 4123, AMS QQ-A-225/9, ASTM B211
Alloy Type - Aluminum
7075
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Material Grade
7075
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
890 Degrees F
Appearance
Metallic
Brinell Hardness
150 BHN
System of Measurement
Inch
Rockwell Hardness
87
Shape
Rectangular
Maximum Temperature
1,175 Degrees F
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Rectangular Bar, Aluminum, 7075, T651, Rectangular, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.003 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.