Zoro Homepage

Flat Bar Stock, Aluminum, 2 in Over. W

  • Mfr # 18086_96_0

  • Zoro # G203044983


product price: $31.79
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T52
Length Tolerance
+0.125 in/0 in
Standards
AMS-QQ-A-200/9, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18086_96_0
Zoro #
G203044983
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.1875 in
Width and Length
2 in x 96 in
Width Tolerance
+/-0.024 in
Thickness
0.1875 in
Overall Width
2 in
Overall Length
8 ft

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Finish
Unpolished
Temper
T52
Standards
AMS-QQ-A-200/9, ASTM B221
Thickness Tolerance
+/-0.007 in
Alloy Type - Aluminum
6063
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
21,000 psi
Typical Hardness
60
Typical Tensile Strength (PSI)
27,000 psi
Hardness Scale
BHN
Metal Fabrication Process
Extruded
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
60 BHN
Tensile Strength
27,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Fabrication
Extruded
Material Grade
6063
Yield Strength
21,000 psi
Heat Treatable
Heat Treatable

Description

Aluminum Rectangular Bar, Aluminum, 6063, T52, Rectangular, 8 ft Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.1875 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-QQ-A-200/9, ASTM B221

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.