Zoro Homepage

Flat Bar Stock, Aluminum, 2.5 in Over. W

  • Mfr # 24F.25X2.5-24

  • Zoro # G101841653


product price: $73.55
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.25 in
Temper
T4
Alloy Type - Aluminum
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24F.25X2.5-24
Zoro #
G101841653
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width and Length
2 1/2 in x 24 in
Width Tolerance
+/-0.024 in
Thickness (Decimal)
0.25 in
Length Tolerance
+/-2 in
Overall Width
2 1/2 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T4
Alloy Type - Aluminum
2024
Typical Tensile Strength (PSI)
68,000 psi
Typical Yield Strength (PSI)
47,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
AMS 4119, AMS 4120, ASTM B211
Thickness Tolerance
+/-0.008 in
Tensile Strength
68,000 psi
Finish
Mill
Hardness Scale
BHN
Typical Hardness
120
Metal Fabrication Process
Cold Drawn
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Maximum Temperature
300 Degrees F
Shape
Flat
Appearance
Plain
Heat Treatable
Heat Treatable
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Brinell Hardness
120 BHN
Rockwell Hardness
120 HRB
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Vickers Hardness
Not Available
Mechanical Finish
Mill
Material Grade
2024
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.006 in
Elongation
15 %

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T4, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.