Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 3 in Over. W

  • Mfr # 13352_24_0

  • Zoro # G502643740


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
2.5 in
Temper
T651
Hardness Scale
BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13352_24_0
Zoro #
G502643740
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.5 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
2.5 in
Width and Length
3 x 24 in
Width Tolerance
+/-0.008 in
Overall Length
24 in
Overall Width
3 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Hardness Scale
BHN
Typical Yield Strength (PSI)
73,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Metal Fabrication Process
Cold Worked
Thickness Tolerance
+/-0.008 in
Standards
AMS 4123, AMS QQ-A-225/9, ASTM B211
Tensile Strength
80,000 psi
Alloy Type - Aluminum
7075
Finish
Unpolished
Typical Tensile Strength (PSI)
83,000 psi
Typical Hardness
150
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
890 Degrees F
Material Grade
7075
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
System of Measurement
Inch
Rockwell Hardness
87
Shape
Rectangular
Brinell Hardness
150 BHN
Maximum Temperature
1,175 Degrees F
Heat Treatment
Tempered
Appearance
Metallic
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Rectangular Bar, Aluminum, 7075, T651, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +/-0.008 in, 2.5 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.