Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 3 in Over. W

  • Mfr # 61F.375X3-24

  • Zoro # G101840229


product price: $26.19
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.375 in
Temper
T6511
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61F.375X3-24
Zoro #
G101840229
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.024 in
Length Tolerance
+/-2 in
Thickness (Decimal)
0.375 in
Width and Length
3 in x 24 in
Overall Width
3 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Finish
Mill
Typical Tensile Strength (PSI)
42,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Typical Yield Strength (PSI)
37,000 psi
Typical Hardness
95
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Tensile Strength
42,000 psi
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.008 in
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Rockwell Hardness
95 HRB
Shape
Flat
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Includes Material Certificate
No Certificates Included
Appearance
Plain
Vickers Hardness
Not Available
Heat Treatment
Tempered
Material Grade
6061
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Minimum Temperature
-320 Degrees F
Fabrication
Extruded
Resistance Properties
Corrosion-Resistant
Elongation
13 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.