Zoro Homepage

Flat Bar Stock, Aluminum, 3.5 in Over. W

  • Mfr # 61F.375X3.5-6

  • Zoro # G801840260


product price: $10.49
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.375 in
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.375X3.5-6
Zoro #
G801840260
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.024 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.375 in
Width and Length
3 1/2 in x 6 in
Overall Length
6 in
Overall Width
3 1/2 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
95
Typical Tensile Strength (PSI)
42,000 psi
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Standards
ASTM B221, AMS QQ-A-200/3
Typical Yield Strength (PSI)
37,000 psi
Finish
Mill
Thickness Tolerance
+/-0.008 in
Tensile Strength
42,000 psi
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Heat Treatment
Tempered
Appearance
Plain
Vickers Hardness
Not Available
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Heat Treatable
Heat Treatable
Fabrication
Extruded
Shape
Flat
Tolerance Rating
Standard
Maximum Temperature
300 Degrees F
Minimum Temperature
-320 Degrees F
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Elongation
13 %
Resistance Properties
Corrosion-Resistant

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 3 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.