Zoro Homepage

Flat Bar Stock, Aluminum, 4 in Over. W

  • Mfr # 61F2X4-6

  • Zoro # G101840625


product price: $39.89
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
2 in
Temper
T6511
Thickness (Decimal)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F2X4-6
Zoro #
G101840625
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 in
Thickness (Decimal)
2 in
Width Tolerance
+/-0.034 in
Width and Length
4 in x 6 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
4 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Tensile Strength
42,000 psi
Thickness Tolerance
+/-0.024 in
Typical Tensile Strength (PSI)
42,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Typical Yield Strength (PSI)
37,000 psi
Finish
Mill
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Typical Hardness
95
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Appearance
Plain
Minimum Temperature
-320 Degrees F
Fabrication
Extruded
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Material Grade
6061
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Tolerance Rating
Standard
Shape
Flat
Vickers Hardness
Not Available
Brinell Hardness
95 BHN
Flatness Tolerance
+/-0.008 in
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Elongation
13 %

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 2 in Thickness, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.