Flat Bar Stock, Aluminum, 5/16 in Over. W
Mfr # 61S.312-6
Zoro # G101840540
product price: $3.89
/eaKey Features
Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.312 in
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61S.312-6
Zoro #
G101840540
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.312 in
Thickness (Decimal)
0.312 in
Width and Length
5/16 in x 6 in
Width Tolerance
+/-0.008 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
5/16 in
Description
Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 5/16 in Overall Width, Width Tolerance +/-0.008 in, 0.312 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.