Zoro Select
Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle
Mfr # 11R381
Zoro # G6070032
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANTAGE Vantage 12E Paper Trimmer, 12" Cut Lth (12E)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- PAC STRAPPING Poly Strap Kit 1/2 x 7,200' Coil With Tensioner, Sealer, Seals in Self Dispensing Box (EP48HD)
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (8163)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 6", Kraft, 25/Bundle (11R371)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 6", Kraft, 25/Bundle (11R391)
- ZORO SELECT Shipping Box, 26x15x12 in (55NN25)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 10", Kraft, 20/Bundle (11G175)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 3", Kraft, 25/Bundle (55VH38)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- Zoro Select Shipping & Moving Boxes