Flat Washer, For Screw Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK

  • Mfr # U38157.125.0001

  • Zoro # G9462923


product price:  $8.29
/pk 5, $1.66/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
3 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38157.125.0001
Zoro #
G9462923
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/4"
Outside Diameter
3 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
1.375 in
Inside Diameter Tolerance
1.368-1.405
Outside Diameter Tolerance
2.993-3.03

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Type
USS Flat Washer
Color
Silver
Rockwell Hardness
140HV
Thickness Tolerance
0.136-0.192
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees C
Maximum Temperature
350 Degrees C
RoHS Compliant
RoHS Compliant
Material Grade/Class
Case Hardened
Removable
Removable
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Quality Standards
Not Rated
Washer Type
Large Outside Diameter
Hardness
140 HV

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 3 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Silver, Inside Diameter Tolerance 1.368-1.405, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.