Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 550 PK
Mfr # B38130.050.0001
Zoro # G5603720
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # B38130.050.0001
- Zoro # G5603720
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.563 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 0.557-0.577 |
Outside Diameter Tolerance | 1.368-1.405 |
Details
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Silver, Inside Diameter Tolerance 0.557-0.577, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish (N8D5HDG-R)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (34755)
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-5)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0018)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38130.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38130.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (514121G)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38130.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9099SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70186)
- Zoro Select Flat Washers