Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 50 PK
Mfr # 5RKH2
Zoro # G5981421
product price: $115.99
/pk 50, $2.32/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.235 in
- Maximum Thickness 0.266 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 5RKH2
- Zoro # G5981421
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.813 in |
Details
Description
Extra Thick USS Washer, Flat Washer Type USS, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Yellow, Material Quality Standards ASTM A325, ASTM A490, ASTM F436, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C38, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB51618114P10)
- G.L. HUYETT Cotter Pin, 3/32"Dx2" L, 316 SS, PK50 (WWG-093-2000-80)
- ZORO SELECT Spring P, Coiled, 3/32x5/16,775lb, PK100 (U39140.009.0031)
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38130.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 25 PK (U04237.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (U04035.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38130.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Brass Plain Finish (Z9103BR)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38130.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK (U38157.075.0001)
- Zoro Select General Washers