Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK

  • Mfr # AN960-C8

  • Zoro # G3269847


product price: $6.55
/pk 100, $0.07/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
3/8 in
Minimum Thickness
0.022 in
Maximum Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C8
Zoro #
G3269847
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
3/8 in
Minimum Thickness
0.022 in
Maximum Thickness
0.042 in
Inside Diameter
0.174 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Military Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AN960
System of Measurement
Inch
Rockwell Hardness
B70
Washer Material Grade
18-8
Application
Critical Assembly
Thickness Tolerance
-0.014 in/ +0.005 in
Type
Military Spec Flat Washer
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Dimensional Standards
AN960, QQ-P-35
Pack Size
Small Pack
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
For Use With
Screws and Studs
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards AN960, QQ-P-35, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #8, Inside Diameter 0.174 in, Outside Diameter 3/8 in, Maximum Thickness 0.042 in, System of Measurement Inch, Minimum Thickness 0.022 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.