Shop ZORO SELECT
See all product information
Create Account
Internal/External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK
- Mfr # U37590.031.0001
- Zoro # G2841395
product price:Â
$
12.29
/pk of 100, $0.12/ea
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.9 in
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U37590.031.0001
- Zoro #
- G2841395
- UPC #
- 087302662044
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 5/16 in
- Outside Diameter
- 0.9 in
- Minimum Thickness
- 1/32 in
- Maximum Thickness
- 3/64 in
- Inside Diameter
- 0.332 in
- Outside Diameter - Maximum
- 29/32 in
- Outside Diameter - Minimum
- 55/64 in
- Inside Diameter - Maximum
- 21/64 in
- Minimum Inside Diameter
- 5/16 in
Description
Lock Washer, Internal/External Tooth, Type A, Carbon Steel, Finish Zinc, Fits Bolt Sizes 5/16 In., Inside Dia. 0.332 In., Outside Dia. 0.900 In., Thickness 0.040 In., Rockwell Hardness C40 to C50, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.