Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK
Mfr # M51420.160.0001
Zoro # G5355804
original price:
$3.90
23% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 2.7 mm
- Maximum Thickness 3.3 mm
- Standards DIN 125-1A
Product Information
- Brand Zoro Select
- MFR # M51420.160.0001
- Zoro # G5355804
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 30 mm |
Inside Diameter | 17 mm |
Outside Diameter Tolerance | -0.52 mm ; |
Inside Diameter Tolerance | +0.27 mm ; |
Dimensional Standards | DIN 125-1A |
Details
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance +0.27 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.050.0450)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 100 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X100)
- ZORO SELECT M1.6-0.35 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.016.0006)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 8PK (34942)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51420.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish (Z9206BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38206.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38100.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0002)
- Zoro Select General Washers