Zoro Select
Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 25 PK
Mfr # M38400.270.0085
Zoro # G9902378
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M27
- Outside Diameter 85 mm
- Minimum Thickness 4 mm
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , 326 Stainless Steel Plain Finish Z0626-316
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 100 PK U38400.006.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 100 PK M38430.160.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 5 PK Z9290
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 10 PK AN960-C1216
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK U38130.062.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK M38130.180.0001
- ZORO SELECT Flat Washer, Fits Bolt Size .023-1.062" , Stainless Steel Black Oxide Finish, 1000 PK MS15795-850B
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Titanium Plain Finish, 5 PK WAS406#8
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK 72868
- PRIME-LINE Flat Washer, Fits Bolt Size #4 , Brass Brass Finish, 100 PK 9079552
- Zoro Select General Washers