Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #0 , Aluminum Plain Finish, 5 PK

  • Mfr # WASB#0WAL

  • Zoro # G516327995


product price: $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98

Key Features

Minimum Thickness
1/64 in
Dimensional Standards
ASME B18.21.1
Material Grade/Class
6061-T6
Inside Diameter
0.068 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#0WAL
Zoro #
G516327995
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/64 in
Inside Diameter
0.068 in
Maximum Thickness
1/32 in
Outside Diameter
1/4 in
For Screw Size
#0
Inside Diameter Tolerance
-0.005 in/0 in
Outside Diameter Tolerance
-0.005 in/0 in

Details

Dimensional Standards
ASME B18.21.1
Material Grade/Class
6061-T6
System of Measurement
Inch
Type
Type B Flat Washer
Item
Flat Washer
Material
Aluminum
Finish
Plain
Made in North America
Made in North America
Washer Type
Wide Rim
Resistance Properties
Corrosion-Resistant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Aluminum, Material Grade/Class 6061-T6, Finish Plain, For Screw Size #0, Inside Diameter 0.068 in, Outside Diameter 1/4 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.022 in, Inside Diameter Tolerance -0.005 in/0 in, Made in North America Made in North America, Outside Diameter Tolerance -0.005 in/0 in, Resistance Properties Corrosion-Resistant, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.