Zoro Homepage

Flat Washer, For Screw Size #0 , Stainless Steel Plain Finish, 10 PK

  • Mfr # WASB#0R316

  • Zoro # G916327670


product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78

Key Features

Dimensional Standards
ASME B18.21.1
Maximum Thickness
1/32 in
Type
Type B Flat Washer
Finish
Plain
Minimum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#0R316
Zoro #
G916327670
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#0
Maximum Thickness
1/32 in
Minimum Thickness
1/64 in
Inside Diameter
0.068 in
Outside Diameter
3/16 in

Details

Dimensional Standards
ASME B18.21.1
Type
Type B Flat Washer
Finish
Plain
Item
Flat Washer
Material Grade/Class
316
Material
Stainless Steel
System of Measurement
Inch
Hardness
83 HRB, 160 BHN
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Washer Type
Regular Rim
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #0, Inside Diameter 0.068 in, Outside Diameter 3/16 in, Maximum Thickness 0.029 in, System of Measurement Inch, Minimum Thickness 0.022 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.