Flat Washer, For Screw Size 1 1/4 in , Stainless Steel Plain Finish, 2 PK

  • Mfr # WASB82W316

  • Zoro # G316327881


product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Finish
Plain
For Screw Size
1 1/4 in
Outside Diameter
3 1/2 in
Inside Diameter
1.313 in
Type
Type B Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB82W316
Zoro #
G316327881
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/4 in
Outside Diameter
3 1/2 in
Inside Diameter
1.313 in
Maximum Thickness
17/64 in
Minimum Thickness
15/64 in

Details

Finish
Plain
Item
Flat Washer
Type
Type B Flat Washer
Dimensional Standards
ASME B18.21.1
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
316
Tensile Strength
75,000 psi
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Hardness
83 HRB, 160 BHN
Material Quality Standards
ASTM A276
Washer Type
Wide Rim
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.313 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.