Flat Washer, For Screw Size 1-1/4" , Steel Zinc Yellow Finish, 60 PK

  • Mfr # 125WUSSH

  • Zoro # G4777383


product price:  $194.99
/pk 60, $3.25/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
3.012 in
Minimum Thickness
0.164 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125WUSSH
Zoro #
G4777383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1-1/4"
Outside Diameter
3.012 in
Minimum Thickness
0.164 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
C38-45
Thickness Tolerance
+/-.028
Color
Yellow

Description

Flat Washers, 1 1/4 THRU-HARD FLAT,PK60, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.