Flat Washer, For Screw Size 1 1/8 in , Steel Zinc-Plated Finish, 2 PK

  • Mfr # WASB81NZ

  • Zoro # G816327923


product price:  $5.39
/pk 2, $2.70/ea
Sold in multiples of 2 for $10.78

Key Features

Inside Diameter
1.187 in
Maximum Thickness
7/64 in
System of Measurement
Inch
Type
Type B Flat Washer
Dimensional Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB81NZ
Zoro #
G816327923
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.187 in
For Screw Size
1 1/8 in
Maximum Thickness
7/64 in
Minimum Thickness
3/32 in
Outside Diameter
2 in

Details

System of Measurement
Inch
Type
Type B Flat Washer
Dimensional Standards
ASME B18.21.1
Item
Flat Washer
Material
Steel
Material Grade/Class
12L14
Finish
Zinc-Plated
Made in North America
Made in North America
Washer Type
Narrow Rim

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, For Screw Size 1 1/8 in, Inside Diameter 1.187 in, Outside Diameter 2 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Made in North America Made in North America, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.