
Flat Washer, For Screw Size 1-1/8" , Steel Zinc Plated Finish, 25000 PK (Discontinued)
- Mfr # 112WUSS
- Zoro # G4761749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112WUSS
Zoro #
G4761749
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1-1/8"
Outside Diameter
2.761 in
Minimum Thickness
0.164 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.12.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.028
Description
Flat Washers, 1 1/8 FLAT WASHER,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.