Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1 in , Stainless Steel Plain Finish, 10 PK

  • Mfr # AN960-C1616

  • Zoro # G3411597


product price: $29.89
/pk 10, $2.99/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1 in
Outside Diameter
1 3/4 in
Minimum Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C1616
Zoro #
G3411597
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Outside Diameter
1 3/4 in
Minimum Thickness
5/64 in
Maximum Thickness
3/32 in
Inside Diameter
1.015 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in
Thickness
0.080 in to 0.100 in
Fits Bolt Sizes
1 in
Washer Outside Dia.
1 3/4 in
Inside Dia.
1.015"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Washer Material Grade
18-8
Rockwell Hardness
B70
Application
Critical Assembly
Type
Military Spec Flat Washer
Thickness Tolerance
-0.014 in/ +0.005 in
Dimensional Standards
AN960, QQ-P-35
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Material Grade/Class
18-8
For Use With
Screws and Studs
Flat Washer Type
Military Specification Flat Washer
Fastener Finish
Plain
Washer Basic Material
Stainless Steel
Washer Standards
AN960
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards AN960, QQ-P-35, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 in, Inside Diameter 1.015 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.1 in, System of Measurement Inch, Minimum Thickness 0.08 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.