Shop ZORO SELECT

Flat Washer, For Screw Size 1 in , Steel Zinc-Plated Finish

  • Mfr # Z9677-A
  • Zoro # G216296164

product price: 
$
21.39
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
3-1/2 in
Maximum Thickness
3/8 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9677-A
Zoro #
G216296164
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Outside Diameter
3-1/2 in
Maximum Thickness
3/8 in
Inside Diameter
1.063 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.015 in
Minimum Thickness
0.36 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Type
Flat Washer
Material Grade/Class
12L14
Tensile Strength
78,000 psi
Hardness
84 HRB
Material Quality Standards
ASTM A108
Washer Type
Large Outside Diameter
Resistance Properties
Rust-Resistant
RoHS Compliant
RoHS Compliant
Color
Plain Steel
Made in North America
Made in North America
REACH Compliant
REACH Compliant
Pack Size
Bulk Pack
Shell Material
Steel
Wire Color
Plain Steel

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.375 in, System of Measurement Inch, Minimum Thickness 0.36 in, Color Plain Steel, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Outside Diameter Tolerance +/-0.015 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.