Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #1 , Steel Black Oxide Finish
- Mfr # Z9151STL
- Zoro # G0703859
product price:Â
$
0.80
/ea
Sold in multiples of 12 for
$9.60
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
0.156 in
Minimum Thickness
0.018 in
Maximum Thickness
0.022 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9151STL
- Zoro #
- G0703859
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #1
- Outside Diameter
- 0.156 in
- Minimum Thickness
- 0.018 in
- Maximum Thickness
- 0.022 in
- Inside Diameter
- 0.078 in
- Size
- #1
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Rockwell Hardness
- C40 Surface
- Type
- Component Thick
- Product Type
- Washer
- Style
- Component Thick
- Material Grade/Class
- Case Hardened
- Dimensional Standards
- RoHS Compliant (With Exemption for Lead)
- Washer Type
- Standard
- FDA Approved
- Not FDA Approved
- Shell Material
- Steel
Description
Assort, #1 F/W .156OD,.020Thk Stl Blk Ox, Dimensional Standards RoHS Compliant (With Exemption for Lead), Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size #1, Outside Diameter 5/32 in, Maximum Thickness 0.022 in, System of Measurement Inch, Minimum Thickness 0.018 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.