Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #10 , PTFE 25 PK
- Mfr # WASB#10NPVC
- Zoro # G916327861
product price:Â
$
53.89
/pk of 25, $2.16/ea
Key Features
Material
PVC
System of Measurement
Inch
Inside Diameter
0.203 in
Type
Flat Washer
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WASB#10NPVC
- Zoro #
- G916327861
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- PVC
- System of Measurement
- Inch
- Type
- Flat Washer
- Color
- Gray
- Thickness Tolerance
- +/-0.005 in
- Dimensional Standards
- Acid Resistant Washer
- Washer Type
- Narrow Rim
- REACH Compliant
- REACH Compliant
- FDA Approved
- Not FDA Approved
- Maximum Temperature
- 140 Degrees F
- RoHS Compliant
- RoHS Compliant
- Tensile Strength
- Not Rated
- Resistance Properties
- Chemical-Resistant
- Hardness
- Not Rated
- Removable
- Removable
- Minimum Temperature
- Not Rated
- Manufacturer Location
- Made in USA
- Metal Detectable
- Not Metal Detectable
- Made in North America
- Made in North America
- Shell Material
- PVC
- Wire Color
- Gray
- Traction Material
- PVC
Dimensions
- Inside Diameter
- 0.203 in
- For Screw Size
- #10
- Minimum Thickness
- 0.04 in
- Maximum Thickness
- 0.04 in
- Outside Diameter
- 13/32 in
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 13/32 in, Maximum Thickness 0.04 in, System of Measurement Inch, Minimum Thickness 0.04 in, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.