Flat Washer, For Screw Size #10 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-684

  • Zoro # G816328654


product price:  $17.19
/pk 100, $0.17/ea

Key Features

Dimensional Standards
ASME B18.21.1, MS15795-842B, NASM15795
System of Measurement
Inch
Material Grade/Class
18-8
Maximum Thickness
1/16 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-684
Zoro #
G816328654
UPC #
00197666201947
Country of Origin
United States

Dimensions

Maximum Thickness
1/16 in
For Screw Size
#10
Outside Diameter
1/2 in
Inside Diameter
0.219 in
Minimum Thickness
1/32 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Dimensional Standards
ASME B18.21.1, MS15795-842B, NASM15795
System of Measurement
Inch
Material Grade/Class
18-8
Finish
Black Oxide
Color
Black
Item
Flat Washer
Type
Military Spec Flat Washer
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Removable
Removable
Hardness
68 HRB
RoHS Compliant
RoHS Compliant
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA
Metal Detectable
Not Metal Detectable
Material Quality Standards
ASME B18.21.1, NASM15795
FDA Approved
Not FDA Approved
MIL-SPEC Standards
MS15795-842B
Resistance Properties
Corrosion-Resistant
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Made in North America
Minimum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-842B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.