Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 25 PK
- Mfr # WASB#10W316
- Zoro # G116327678
product price:Â
$
14.59
/pk of 25, $0.58/ea
Key Features
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.056 in
Maximum Thickness
0.071 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WASB#10W316
- Zoro #
- G116327678
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Dimensional Standards
- ASME B18.21.1
- Type
- Type B Flat Washer
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A276
- Made in North America
- Made in North America
- Resistance Properties
- Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
- Washer Type
- Wide Rim
- Hardness
- 83 HRB, 160 BHN
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #10
- Outside Diameter
- 47/64 in
- Minimum Thickness
- 0.056 in
- Maximum Thickness
- 0.071 in
- Inside Diameter
- 0.203 in
Description
Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 47/64 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.