Flat Washer, For Screw Size #10 , Steel Cadmium-Plated Finish, 50 PK

  • Mfr # ZWSH-722

  • Zoro # G716328594


product price:  $46.15
/pk 50, $0.92/ea

Key Features

Dimensional Standards
AN970-3, NASM970
Thickness Tolerance
+/-0.004 in
Color
Silver
Maximum Thickness
5/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-722
Zoro #
G716328594
UPC #
00197666202326
Country of Origin
United States

Dimensions

Outside Diameter
7/8 in
Maximum Thickness
5/64 in
Minimum Thickness
3/64 in
For Screw Size
#10
Inside Diameter
0.203 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Dimensional Standards
AN970-3, NASM970
Thickness Tolerance
+/-0.004 in
Color
Silver
Item
Flat Washer
Material
Steel
Material Grade/Class
1010-1018
System of Measurement
Inch
Finish
Cadmium-Plated
Type
Military Spec Flat Washer
Manufacturer Location
Made in USA
Pack Size
Small Pack
Tensile Strength
125,000 psi
REACH Compliant
Not REACH Compliant
Made in North America
Made in North America
MIL-SPEC Standards
AN970-3
Minimum Temperature
Not Rated
Hardness
Not Rated
Removable
Removable
Metal Detectable
Not Metal Detectable
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant
Material Quality Standards
Not Rated
RoHS Compliant
Not RoHS Compliant
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards AN970-3, NASM970, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 7/8 in, Maximum Thickness 0.073 in, System of Measurement Inch, Minimum Thickness 0.053 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Rated, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.