Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 5/16 in , Steel Cadmium-Plated Finish, 100 PK
- Mfr # ZWSH-731
- Zoro # G316328581
product price:Â
$
24.79
/pk of 100, $0.25/ea
Key Features
Material
Steel
Finish
Cadmium-Plated
Outside Diameter
11/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZWSH-731
- Zoro #
- G316328581
- UPC #
- 00197666202395
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/16 in
- Outside Diameter
- 11/16 in
- Minimum Thickness
- 0.051 in
- Maximum Thickness
- 0.08 in
- Inside Diameter
- 0.344 in
- Outside Diameter Tolerance
- Not Rated
- Inside Diameter Tolerance
- Not Rated
Description
Flat Washer, Dimensional Standards ASME B18.21.1, MS27183-12, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.