
Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 25000 PK (Discontinued)
- Mfr # 10WUSS
- Zoro # G4768484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10WUSS
Zoro #
G4768484
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#10
Minimum Thickness
0.05 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.12.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.015
Description
Flat Washers, #10 FLAT WASHER- ,PK50000, Package Quantity 25000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.